Shop AMEROCK

BP29349G10 Candler 3 in. Pull - Satin Nickel

  • Mfr # BP29349G10

  • Zoro # G103688034


product price:  $18.99
/ea

Key Features

Finish
Satin Nickel
Material
Zinc
Length
4-3/8 in
Width
3/4 in
Projection
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP29349G10
Zoro #
G103688034
UPC #
-
Country of Origin
China

Dimensions

Length
4-3/8 in
Width
3/4 in

Details

Finish
Satin Nickel
Material
Zinc
Projection
1-1/8 in
Grip Style
Transitional
Mounting Hole
3 in

Description

  • Collection: Candler.
  • Finish: Satin Nickel.
  • Overall Length: 4-5/16" (110mm).
  • Material: Zinc Alloy.
  • Mounting Holes: 3" (76mm).
  • Width: 3/4" (19mm).
  • Style: Transitional.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.