Davenport 3 in 76 mm Center-to-Center Polished Chrome Cabinet Pull
- Mfr # BP3660026
- Zoro # G110439414
Key Features
Specifications
Details
- MFR #
- BP3660026
- Zoro #
- G110439414
- UPC #
- 26634313811
- Country of Origin
- Thailand
- Finish
- Polished Chrome
- Item
- Pull
- Shape
- Bar
Description
The Amerock BP3660026 Davenport 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome. Simple lines pair with bold curves to give the Davenport collection a distinctive, modern industrial appeal. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Davenport collection
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.