
Decorative Hinge, Steel, 1-3/8 in Leaf W x Antique Brass
Mfr # BPR2355AE
Zoro # G916066609
product price: $13.39
/eaKey Features
Material
Steel
Length
2-11/16 in
Frame Leaf Length
2-11/16 in
Frame Leaf Width
1-3/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPR2355AE
Zoro #
G916066609
UPC #
26634107557
Country of Origin
China
Dimensions
Length
2-11/16 in
Frame Leaf Length
2-11/16 in
Frame Leaf Width
1-3/8 in
Width
2.12 in
Details
Material
Steel
Item
Decorative Hinge
Color
Silver
Finish
Antique Brass
Description
Every Amerock functional hardware series item is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and finish quality.
- Every Amerock functional hardware series item is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and finish quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.