
Inspirations 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK
Mfr # 10VMP158926
Zoro # G622869402
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Length
8-5/8 in
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Width
0.75 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP158926
Zoro #
G622869402
UPC #
026634368217
Country of Origin
Thailand
Dimensions
Length
8-5/8 in
Width
0.75 in
Details
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Material
Zinc
Item
Inspirations 6-5/16 inch (160mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Everyday Basics BP158926 Inspirations 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. Proving that a good design never goes out of style, the Inspirations collection brings a relaxed sensibility that complements classic decor. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.