
Monument 5-1/16 inch (128mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK
Mfr # 10VMP3657126
Zoro # G122870366
product price: $62.19
/pk 10, $6.22/eaKey Features
Length
5.438 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Aluminum
Width
0.375 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP3657126
Zoro #
G122870366
UPC #
026634369610
Country of Origin
China
Dimensions
Length
5.438 in
Width
0.375 in
Details
Item
Monument 5-1/16 inch (128mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Aluminum
Finish
Polished Chrome
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Description
The Amerock BP3657126 Monument 5-1/16 inch (128mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.