Mulholland 8 inch 203mm Center-to-Center Oil Rubbed Bronze Cabinet Pull
- Mfr # BP53535ORB
- Zoro # G410438827
Key Features
Specifications
Product Information
- MFR #
- BP53535ORB
- Zoro #
- G410438827
- UPC #
- 26634323582
- Country of Origin
- Thailand
Dimensions
- Length
- 8-7/8 in
- Width
- 7/16 in
Details
- Finish
- Oil-Rubbed Bronze
- Material
- Zinc
- Projection
- 1-7/16 in
- Mounting Hole
- 8 in
- Grip Style
- Traditional
Description
The Amerock BP53535ORB Mulholland 8 inch (203mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze. Enduring and approachable, the Mulholland collection is an inviting blend of elegant lines and understated details. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Mulholland collection
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.