
Mulholland Oil Rubbed Bronze Traditional 18 in 457 mm Towel Bar
Mfr # BH36023ORB
Zoro # G210440723
product price:Â $54.99
/eaKey Features
Finish
Oil Rubbed Bronze
Material
Zinc/Stainless Steel
Bar Length
19-13/16 in
Width
11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BH36023ORB
Zoro #
G210440723
UPC #
26634310414
Country of Origin
Thailand
Dimensions
Bar Length
19-13/16 in
Width
11/16 in
Details
Item
Towel Bar
Finish
Oil Rubbed Bronze
Material
Zinc/Stainless Steel
Description
The Amerock BH36023ORB Mulholland 18 in 457 mm Towel Bar is finished in Oil Rubbed Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.