Shop AMEROCK
See all product information
Create Account
Mulholland Oil Rubbed Bronze Traditional 5-3/4 in 146 mm Length Towel Ring
- Mfr # BH36022ORB
- Zoro # G710440452
product price:Â
$
39.99
/ea
Key Features
Finish
Oil Rubbed Bronze
Bar Length
6-13/16 in
Material
Zinc
Width
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH36022ORB
- Zoro #
- G710440452
- UPC #
- 26634310438
- Country of Origin
- Thailand
Dimensions
- Bar Length
- 6-13/16 in
- Width
- 5-3/4 in
Details
- Item
- Towel Ring
- Finish
- Oil Rubbed Bronze
- Material
- Zinc
Description
The Amerock BH36022ORB Mulholland Open Towel Ring is finished in Oil Rubbed Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.