Ravino 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 10PK
Mfr # 10BX53012G10
Zoro # G010440435
Key Features
- Shape Round
- Finish Satin Nickel
Product Information
- Brand Amerock
- MFR # 10BX53012G10
- Zoro # G010440435
- UPC # 26634241947
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Description
The Everyday Basics 10BX53012G10 Ravino 1-1/4 inch (32mm) Diameter Knob is finished in Satin Nickel. Handsome and timeless, the Ravino collection offers versatile style with attractive forms that play perfectly together. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L3H626RH)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 216, PK50 (ZUSAHSQ70216)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57847)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- AMEROCK BP55270BBR-5PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-5PACK)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob (BP67BGLWHT)
- AMEROCK BP530053-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-10PACK)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P222-SN)
- Amerock Cabinet Knobs