Renown 10-1/16 inch 256mm Center-to-Center Satin Nickel Cabinet Pull

  • Mfr # BP36988G10

  • Zoro # G815680555


product price:  $26.99
/ea

Key Features

Material
Zinc
Projection
1-5/16 in
Grip Style
Traditional
Length
10-3/4 in
Mounting Hole
10-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP36988G10
Zoro #
G815680555
UPC #
026634337114
Country of Origin
Thailand

Dimensions

Length
10-3/4 in
Width
11/16 in

Details

Finish
Satin Nickel
Material
Zinc
Projection
1-5/16 in
Grip Style
Traditional
Mounting Hole
10-1/16 in

Description

The Amerock BP36988G10 Renown 10-1/16 inch 256mm Center-to-Center Pull is finished in Satin Nickel. A nod to new traditional style, the Renown collection imparts refined simplicity and approachable character that enhances the dcor. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.