Steel, Light Brown, 33.86 in W, 26.22 in H, 19.52 in L, Light Brown
- Mfr # 599-18-LMP
- Zoro # G012380494
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Light Brown
Height
26.22 in
Width
33.86 in
Length
19.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-18-LMP
- Zoro #
- G012380494
- UPC #
- 90713002255
- Country of Origin
- Italy
Dimensions
- Height
- 26.22 in
- Width
- 33.86 in
- Length
- 19.52 in
- Size
- 33.86"W x 19.52"D x 26.22"H
Details
- Material
- Steel
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Frame, (2) large and (2) small baskets and mounting hardware
Description
Optimize your storage with this luxurious blind corner organizer. As you pull open the cabinet door the front baskets slide & rotate out of the cabinet while the rear baskets move into sight. Each rear basket can then be independently pulled open allowing full access to those hard to reach items.
- Designed for a Blind Right Cabinet when Door is on the Left
- Cabinet Door must be mounted to unit to function properly
- Includes (2) large and (2) small baskets
- Rear shelves slide forward when door is completely opened
- Designed for a Full-Height Blind Corner Cabinet with a 18" Opening
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Note: This product was designed for a frameless cabinet installation, however can be slightly modified for faceframe application.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.