
Revolve 3-3/4 inch (96mm) Center-to-Center Satin Nickel Cabinet Pull, 10PK
Mfr # 10VMP36852G10
Zoro # G822870253
product price: $67.95
/pk 10, $6.80/eaKey Features
Length
4-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Satin Nickel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP36852G10
Zoro #
G822870253
UPC #
026634370456
Country of Origin
China
Dimensions
Length
4-1/4 in
Width
0.438 in
Details
Item
Revolve 3-3/4 inch (96mm) Center-to-Center Satin Nickel Cabinet Pull - 10 Pack
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Finish
Satin Nickel
Material
Stainless Steel
Description
The Everyday Basics BP36852G10 Revolve 3-3/4 inch (96mm) Center-to-Center Pull is finished in Satin Nickel and sold in a pack of 10. The Revolve collection epitomizes a clean, minimalistic approach. Understated yet bold, its simplified forms convey lasting character. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.