Steel, Natural, 11.75 in W, 24 in H, 21.69 in D, 21.69 in L, Light Brown
- Mfr # 5322-BCSC-11-MP
- Zoro # G107059458
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Natural
Height
24 in
Width
11.75 in
Length
21.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5322-BCSC-11-MP
- Zoro #
- G107059458
- UPC #
- 90713013220
- Country of Origin
- Italy
- Material
- Steel
- Color
- Natural
- Finish
- Light Brown
- Includes
- (1) Two-Tier Organizer, (1) pair of Slides and mounting hardware
Dimensions
- Height
- 24 in
- Width
- 11.75 in
- Length
- 21.69 in
- Depth
- 21.69 in
- Size
- 11.75"W x 21.69"D x 24"H
Description
Fully assembled and fits into an existing full-height cabinet
- Solid bottom shelves keep items from falling thru or tipping
- Shelves are not adjustable
- Shelf color is Maple
- Designed for 15" Face frame cabinet with 11" opening
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Mounts to cabinet floor and attach existing cabinet door
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.