This item is Discontinued.

Amerock Sea Grass 2 Receptacle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish BP36537G10

Sea Grass 2 Receptacle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (Discontinued)

  • Mfr # BP36537G10
  • Zoro # G2330929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP36537G10
Zoro #
G2330929
UPC #
-
Country of Origin
China

Dimensions

Size
5-11/16 in L x 5-1/8 in W

Details

Item
Sea Grass 2 Receptacle Wall Plates
Number of Gangs
2
Material
Zinc
Finish
Satin Nickel

Description

BP36537G10 8-3/10 In. x 6-3/10 In. Double Outl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.