This item is Discontinued.

Amerock Sea Grass 4 Toggle Wall Plates, Number of Gangs: 4 Zinc, Satin Nickel Finish BP36535G10

Sea Grass 4 Toggle Wall Plates, Number of Gangs: 4 Zinc, Satin Nickel Finish (Discontinued)

  • Mfr # BP36535G10
  • Zoro # G2082505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP36535G10
Zoro #
G2082505
UPC #
-
Country of Origin
China

Dimensions

Size
9-5/16"L x 5-1/8"W

Details

Item
Sea Grass 4 Toggle Wall Plates
Number of Gangs
4
Material
Zinc
Finish
Satin Nickel

Description

BP36535G10 7-3/10 In. x 4-3/4 In. Quad Rocker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.