
Streamline II 3 inch (76mm) Length Satin Nickel Cabinet Edge Pull, 10PK
Mfr # 10VMP37191G10
Zoro # G522869427
product price: $58.25
/pk 10, $5.83/eaKey Features
Finish
Satin Nickel
Includes
#4 x 16mm Flat Head Wood Screws
Width
0.688 in
Length
3 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10VMP37191G10
Zoro #
G522869427
UPC #
026634372993
Country of Origin
China
Dimensions
Width
0.688 in
Length
3 in
Details
Finish
Satin Nickel
Includes
#4 x 16mm Flat Head Wood Screws
Material
Zinc
Item
Streamline II 3 inch (76mm) Length Satin Nickel Cabinet Edge Pull - 10 Pack
Description
The Everyday Basics BP37191G10 Streamline II 3 inch (76mm) Length Edge Pull is finished in Satin Nickel and sold in a pack of 10. Make a statement of simple elegance with Amerock’s Streamline II edge pulls collection, offering a contemporary feel with a streamlined, minimalist design that accents any modern decor. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.