Transcendent 1-1/4 in 32 mm Diameter Matte Black/Matte Gold Cabinet Knob
Mfr # BP196732MBMG
Zoro # G710439203
Key Features
- Shape Round
- Finish Matte Black/Matte Gold
Product Information
- Brand Amerock
- MFR # BP196732MBMG
- Zoro # G710439203
- UPC # 26634233324
- Country of Origin Turkey
- Category Cabinet Knobs
Details
Description
The Amerock BP196732MBMG Transcendent 1-1/4 inch (32mm) Diameter Knob is finished in Matte Black/Matte Gold. Substantial yet delicate, the Transcendent collection's designer-inspired look blends Art Deco styling with textured elements. Available in solid or split-finish options. A boldly contrasting split finish, Amerock’s matte black/matte gold finish marries bold black accents with the luxe sophistication of a soft matte gold that adds a touch of art-deco inspired flair to any space Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Transcendent collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull (10E805)
- PREMIER LOCK Privacy Door Lever Lock Set, Satin Nickel (LEVPR02)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5401KA)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob (BP67BGLWHT)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- AMEROCK Mergence 1-3/8 in 35 mm Diameter Matte Black/Champagne Bronze Cabinet Knob (BP36857FBCZ)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- AMEROCK BP530053-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-10PACK)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Champagne Bronze Traditional Cabinet Knob (BP878930CHBRZ)
- Amerock Cabinet Knobs