Vaile 3 inch (76mm) Center-to-Center Matte Black Cabinet Pull, 25PK

  • Mfr # 25VMP37230FB

  • Zoro # G222870051


product price: $88.15
/pk 25, $3.53/ea
Free Shipping & Returns

Key Features

Width
0.25 in
Material
Zinc
Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
3 in
Length
3.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25VMP37230FB
Zoro #
G222870051
UPC #
026634382527
Country of Origin
Thailand

Dimensions

Width
0.25 in
Length
3.938 in

Details

Material
Zinc
Finish
Matte Black
Item
Vaile 3 inch (76mm) Center-to-Center Matte Black Cabinet Pull - 25 Pack
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP37230FB Vaile 3 inch (76mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 25. With attractive, minimalistic arcs, the Vaile collection imparts a versatile, functional element to the space. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.