Winsome 8-13/16 inch 224mm Center-to-Center Golden Champagne Cabinet Pull

  • Mfr # BP36769BBZ
  • Zoro # G110438684
product price: 
$
21.79
/ea

Key Features

Finish
Golden Champagne
Material
Zinc
Length
10-5/16 in
Width
7/16 in
Projection
1-3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BP36769BBZ
Zoro #
G110438684
UPC #
26634317215
Country of Origin
Thailand
Finish
Golden Champagne
Material
Zinc
Projection
1-3/8 in
Mounting Hole
8-13/16 in
Grip Style
Traditional

Dimensions

Length
10-5/16 in
Width
7/16 in

Description

The Amerock BP36769BBZ Winsome 8-13/16 inch (224mm) Center-to-Center Pull is finished in Golden Champagne. A timeless and refined composition, the Winsome collection embodies beautiful proportions that blend traditional and trendy. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Winsome collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.