Zoro Homepage

Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control

  • Mfr # 3427606

  • Zoro # G704055556


product price: $43.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3427606
Zoro #
G704055556
UPC #
70686506943
Country of Origin
China

Description

Features
  • Indoor Plug-In Corded Motion Activated Light Control
  • Turns light/radio/appliance on when motion is detected
  • Cord allows for motion lens to be placed anywhere that allows for proper viewing
  • Detects motion up to 25' away
  • 100°detection zone
  • Turns light, radio, appliance on when motion is detected
  • 5' long cord
  • Plugs into any wall outlet, lamp or appliance
  • Plugs into receptacle on face of unit
  • Detects motion up to 25 feet away
  • Selectable off times
  • 100 degree detection zone
  • Grounded receptacle accepts lamp and appliance plugs
  • No wiring required simply plug in
  • Housing Material: Plastic
  • Max Load Resistive: 1200 Watts
  • Max Load Tungsten: 240 Watts
  • Location: Indoor
  • Connection Type: Plug-In
Specifications
  • Dimension: 6.7" H x 6" W x 2.9" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.