Shop BESA LIGHTING
See all product information
Create Account
Besa Pinot 9 Outdoor Pendant, Smoke Bubble, Black Finish, 1x 4W LED Filament
- Mfr # OP-PINOT9SM-EDIL-BK
- Zoro # G815562998
product price:Â
$
454.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Bulb Wattage
4W
Dimmable
Yes
Finish
Smoke Bubble
UL Listed
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-PINOT9SM-EDIL-BK
- Zoro #
- G815562998
- UPC #
- 768992304864
- Country of Origin
- Türkiye
- Item
- Pendant
- Number of Lights
- 1
- Light Bulb Wattage
- 4W
- Dimmable
- Yes
- Finish
- Smoke Bubble
- UL Listed
- UL
- Style
- Contemporary
- Bulb Included
- Yes
- Shade Material
- Glass
- Life hours
- 15000
- Pendant Maximum Drop (In Inches)
- 120 in
- Lighting Technology
- EDIL
- Installation Location Rating
- Damp
- Fixture Finish
- Black
- Glass/Shade Color
- Gray
- Voltage
- 120V
- Eco-Friendly (Y/N)
- Yes
- Color Temperature
- 3000K
- Bulb Shape
- T10
- Fixture Socket Type
- Medium base (E26)
- CRI
- 90+
- Lumens
- 350
- cUL or cETL Listing
- cUL
- Material
- Brass/Steel
Dimensions
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Shade Height (in Inches)
- 9 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Diameter/Width (in Inches)
- 4 in
Description
The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Smoke glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.