100 ft x 5/8-inch Medium Duty Water Hose, PVC Tube, Brass Coupling
- Mfr # 4008000A
- Zoro # G823309936
product price:Â
$
60.79
/ea
Key Features
Hose Outside Dia.
5/8 in
Hose Color
Green
Connection Type
Standard Hose
Includes
Garden Hose, Poly Sleeve
Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4008000A
- Zoro #
- G823309936
- UPC #
- 049206400801
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hose Outside Dia.
- 5/8 in
- Hose Length
- 100 ft
Details
- Hose Color
- Green
- Connection Type
- Standard Hose
- Includes
- Garden Hose, Poly Sleeve
- Fitting Material
- Brass
- Application
- Watering lawns and gardens
- Burst Pressure
- 300 PSI
- Hose Tube Material
- PVC
- Item
- Garden Hose
Description
With a long-lasting brass coupling and a poly sleeve to prevent the hose end from kinking at the spigot, the AMES 4008000A All-Weather Hose is made to provide years of service. This premium all-purpose garden hose is made from medium-duty PVC and measures 100 feet in length and 5/8 inches in diameter.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.