50 ft x 5/8-inch Medium Duty Water Hose, PVC Tube, Brass Coupling
- Mfr # 4007800A
- Zoro # G323368617
product price:Â
$
35.25
/ea
Key Features
Application
Watering lawns and gardens; washing decks and automobiles
Hose Tube Material
PVC
Fitting Material
Brass
Hose Color
Green
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4007800A
- Zoro #
- G323368617
- UPC #
- 49206400788
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hose Length
- 50 ft
Details
- Item
- Garden Hose
- Application
- Watering lawns and gardens; washing decks and automobiles
- Hose Tube Material
- PVC
- Fitting Material
- Brass
- Hose Color
- Green
Description
The AMES All-Weather Garden Hose is a premium medium-duty all-purpose garden hose designed for years of service. Measuring 50 feet in length with crush-resistant brass couplings, this hose is ideal for a variety of jobs around the home. A vinyl sleeve prevents kinking at the spigot.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.