Shop AMES
See all product information
Create Account
#12 Aluminum Scoop, Hardwood Handle, D-Grip
- Mfr # 2672100
- Zoro # G523368615
product price:Â
$
44.49
/ea
Key Features
Material
Aluminum/Hardwood/Poly
Blade Length
18.5 in
Overall Height
45.5 in
Width
15 in
Handle Type
D-Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2672100
- Zoro #
- G523368615
- UPC #
- 49206633803
- Country of Origin
- China
- Item
- Scoop
- Material
- Aluminum/Hardwood/Poly
- Handle Type
- D-Grip
- Handle Material
- Hardwood
- Application
- Transporting materials and snow removal
- Blade Material
- Aluminum
Dimensions
- Blade Length
- 18.5 in
- Overall Height
- 45.5 in
- Width
- 15 in
- Handle Length
- 24.5 in
- Depth
- 11.25 in
- Blade Width
- 15 in
Description
Transfer all materials, loose and bulky, with the AMES aluminum scoop. The lightweight, rust-proof blade is durable enough for snow removal. Features a #12 gauge aluminum blade, hardwood handle, and an ergonomic poly D-grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.