Shop AMES
See all product information
Create Account
#12 Poly Scoop, Hardwood Handle, D-Grip
- Mfr # 2682700
- Zoro # G723368590
product price:Â
$
39.99
/ea
Key Features
Blade Material
Poly
Handle Type
D-Grip
Handle Material
Hardwood
Width
14 in
Depth
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2682700
- Zoro #
- G723368590
- UPC #
- 49206633810
- Country of Origin
- China
- Blade Material
- Poly
- Handle Type
- D-Grip
- Handle Material
- Hardwood
- Application
- Transporting materials and snow removal
- Item
- Scoop
- Material
- Poly/Hardwood
Dimensions
- Width
- 14 in
- Depth
- 9.5 in
- Blade Width
- 14.5 in
- Handle Length
- 27.5 in
- Blade Length
- 19 in
- Overall Height
- 46.5 in
Description
With a #12 gauge poly blade, durable hardwood handle, and an ergonomic poly D-grip, the AMES poly scoop is a versatile, general-purpose, year-round tool. Primarily used to lift and transfer materials including stone, soil, and grain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.