#14 Aluminum Scoop, Hardwood Handle, D-Grip
- Mfr # 2672400
- Zoro # G123368619
product price:Â
$
45.55
/ea
Key Features
Material
Aluminum/Hardwood/Poly
Blade Width
15.5 in
Width
15.5 in
Depth
11.5 in
Application
Transporting materials and snow removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2672400
- Zoro #
- G123368619
- UPC #
- 49206644786
- Country of Origin
- China
- Item
- Scoop
- Material
- Aluminum/Hardwood/Poly
- Application
- Transporting materials and snow removal
- Blade Material
- Aluminum
- Handle Type
- D-Grip
- Handle Material
- Hardwood
Dimensions
- Blade Width
- 15.5 in
- Width
- 15.5 in
- Depth
- 11.5 in
- Handle Length
- 24.5 in
- Overall Height
- 46 in
Description
Transfer all materials, loose and bulky, with the AMES aluminum scoop. The lightweight, rust-proof blade is durable enough for snow removal. Features a #14 gauge aluminum blade, hardwood handle, and an ergonomic poly D-grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.