15 in Thatch Rake, Self-Cleaning, Hardwood Handle, Cusion Grip
- Mfr # 2915100
- Zoro # G623368577
product price:Â
$
60.59
/ea
Key Features
Head Width
14.25 in
Number of Tines
19
Height
61.5 in
Head Material
Steel
Handle Style
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2915100
- Zoro #
- G623368577
- UPC #
- 49206633667
- Country of Origin
- China
Dimensions
- Head Width
- 14.25 in
- Height
- 61.5 in
- Length of Tines
- 4.88 in
- Depth
- 5.13 in
- Handle Length
- 54 in
- Width
- 14.25 in
Details
- Item
- Thatch Rake
- Number of Tines
- 19
- Head Material
- Steel
- Handle Style
- Cushion Grip
- Handle Material
- Hardwood
- Application
- Clearing thatch from beneath the lawn's surface to keep grass healthy
- Material
- Steel/Hardwood
Description
Keep your grass healthy with the AMES thatch rake. This all-purpose lawn rake uses curved tines to clear thatch from your lawn, allowing air, sunshine, water, and fertilizers to reach the living grass more easily. 15 strong steel tines, a hardwood handle, and a 10-inch cushion grip make this durable tool one you can rely on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.