2-in-1 14 in Hoe/Cultivator, Steel, Wood Handle
- Mfr # 1994800
- Zoro # G323309894
product price:Â
$
15.69
/ea
Key Features
Depth
3.25 in
Head Width
9.5 in
Head Length
3.25 in
Width
9.5 in
Height
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1994800
- Zoro #
- G323309894
- UPC #
- 049206644045
- Country of Origin
- China
Dimensions
- Depth
- 3.25 in
- Head Width
- 9.5 in
- Head Length
- 3.25 in
- Width
- 9.5 in
- Height
- 14.25 in
- Handle Length
- 14.25 in
Details
- Item
- Hoe/Cultivator
- Handle Type
- Short
- Handle Material
- Wood
- Includes
- Hoe/Cultivator
- Head Material
- Steel
- Application
- Cultivating soil and planting seeds, annuals, perennials, and bulbs
Description
The AMES Hoe and Cultivator Hand Tool is ideal for cultivating soil, as well as planting seeds, annuals, perennials, and bulbs. The hoe end of the hand tool is great for digging narrow trenches for planting. Use the cultivator hand tool end to aerate and loosen soil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.