Shop VEVOR
See all product information
Create Account
Hose Reel Cart 250ft. Heavy Duty Garden Water Yard Planting w/ Basket
- Mfr # ALQ-250
- Zoro # G123372241
product price:
$
92.15
/ea
Key Features
Color
Silver
Hose Wrap Length
250 ft (7,620 cm) of 5/8" Pipe
Width
22.24 in
Height
35.43 in
Length
32.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALQ-250
- Zoro #
- G123372241
- UPC #
- 840349938240
- Country of Origin
- China
- Color
- Silver
- Item
- Pressure Washer Hose Reel Cart
Dimensions
- Hose Wrap Length
- 250 ft (7,620 cm) of 5/8" Pipe
- Width
- 22.24 in
- Height
- 35.43 in
- Length
- 32.28 in
- Turntable Dia.
- 17.32 in (440 mm)
Description
VEVOR Hose Reel Cart, Hold Up to 250 ft of 5/8’’ Hose, Garden Water Hose Carts Mobile Tools with 4 Wheels, Heavy Duty Powder-coated Steel Outdoor Planting with Storage Basket, for Garden, Yard, Lawn Heavy-duty Steel Frame Easy Winding 4-Wheel Reel Cart Wide Application Excellent Portability Hose Protection Wheel Dimensions: 10'' / 250 mm,Connection Material: Brass,Item Model Number: GT0707A,Material: Powder-coated Steel,Item Dimensions: 32.3'' x 22.2'' x 35.4'' / 820 x 565 x 900 mm,Water Hose Capacity: 5/8'' & 250 ft (1.5 cm & 76 m),Wheel Material: Solid PVC,Item Weight: 24.16 lbs / 10.96 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.