Shop AMES

36in. Double Bit Replacement Handle 2036800

  • Mfr # 49206203686
  • Zoro # G704038337

product price: 
$
59.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49206203686
Zoro #
G704038337
UPC #
49206203686
Country of Origin
China

Description

  • Double bit replacement handle
  • Wood
  • 36"
  • Length: 36
  • Width: 1
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.