Shop GENIUS TOOLS
Create Account
3/8in Dr. T20 x 110mmL Pentacle Bit Socket
- Mfr # 308+5420
- Zoro # G923582475
original price:Â $8.81 , new price: $7.93 , 9 percent off
new price:Â
$
7.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5420
- Zoro #
- G923582475
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T20 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+5420 Professional Bit Socket This 3/8in drive T20 pentacle bit socket is built for consistent fit and controlled torque transfer where a pentacle/T20 profile is required. The 110mm overall length helps reach recessed fasteners while keeping the tool stable on the drive end. Manufactured from high speed steel for strength and anti-corrosive performance, it is designed for professional technicians who need dependable engagement and long service life. Permanently stamped size markings support fast identification and better tool organization. Key Benefits 3/8in drive T20 pentacle bit socket supports common professional hand tool systems. 110mm overall length provides added reach without sacrificing control and stability. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design helps reduce slippage during use. Permanently stamped size markings make identification quick, clear, and reliable. Meets or exceeds ANSI standards for dependable, repeatable professional performance. Designed as a professional-grade bit socket, this tool balances reach, durability, and clear identification for efficient workflow. Built to handle rigorous technician demands, it maintains reliable engagement over repeated use while supporting organized, standard-compliant tool setups in busy service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.