Shop GENIUS TOOLS
Create Account
1.6 x 10.0mm Slotted Screwdriver 370mmL
- Mfr # 595+1991
- Zoro # G123581988
original price:Â $14.85 , new price: $13.37 , 9 percent off
new price:Â
$
13.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1991
- Zoro #
- G123581988
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0mm Blade 370mm Length Precision Drive Ergonomic Handle - 595+1991 Professional Hand Tool This slotted screwdriver is built for controlled, repeatable fastening with a 1.6 x 10.0mm blade and a 370mm overall length. The extended reach helps access fasteners where shorter drivers limit leverage and positioning, while maintaining steady handling for precision work. Constructed from Chromium-vanadium steel alloy, the shaft is engineered for high strength, durability, and anti-corrosive properties. A treated shaft supports heavy-duty use, and the hard impact plastic handle is shaped for an ergonomic grip suited to frequent professional service tasks. Key Benefits 1.6 x 10.0mm slotted blade supports accurate fit and stable engagement. 370mm overall length provides added reach while maintaining controlled handling. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive performance. Treated shaft increases resistance to demanding, heavy-duty applications over time. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional hand tool performance. Designed and made for professional technicians, this Precision Drive screwdriver is built to perform through a lifetime of heavy use. Its material selection, treated shaft, and durable handle design focus on reliability, consistent feel, and long-term service in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.