Shop AMES
See all product information
Create Account
4-Tine Spading Fork, Hardwood Handle, D-Grip
- Mfr # 2826200
- Zoro # G223368588
product price:Â
$
49.99
/ea
Key Features
Depth
2.13 in
Number of Tines
4
Head Width
6.63 in
Head Material
Steel
Width
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2826200
- Zoro #
- G223368588
- UPC #
- 49206633841
- Country of Origin
- China
Dimensions
- Depth
- 2.13 in
- Head Width
- 6.63 in
- Width
- 6.63 in
- Handle Length
- 30 in
- Height
- 45.25 in
Details
- Number of Tines
- 4
- Head Material
- Steel
- Material
- Steel/Hardwood/Poly
- Application
- Digging, turning, and aerating soil in beds and gardens
- Handle Type
- D-Grip
- Item
- Spading Fork
- Handle Material
- Hardwood
Description
The AMES spading fork is one of the most versatile tools a homeowner can own. Four strong steel tines break up the toughest soil and clay when digging, turning, and aerating soil in garden beds. A forged steel head, hardwood handle, and an ergonomic poly D-grip make this durable and dependable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.