46.5 in. Fiberglass Handle Steel Blade Digging Shovel, Comfort Step, 4-Pack
- Mfr # 10000-07549
- Zoro # G323309924
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Width
8.8 in
Length
4.8 in
Application
Digging in hard, rocky soil
Height
61 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07549
- Zoro #
- G323309924
- UPC #
- 049206101616
- Country of Origin
- China
- Application
- Digging in hard, rocky soil
- Item
- Round Point Shovel
- Material
- Steel
Dimensions
- Width
- 8.8 in
- Length
- 4.8 in
- Height
- 61 in
Description
For frequent jobs and yard maintenance, choose the AMES round point shovel. With a tempered steel blade and steel-reinforced fiberglass handle, this shovel is designed for digging and gardening, particularly in hard, rocky soil. The comfort step provides secure foot placement when digging while an oversized cushion end grip offers additional comfort and control.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.