Rount Point Shovel, Square Point Shovel & Leaf Rake, Landscaping Set
- Mfr # 10000-07551
- Zoro # G623309891
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Application
Landscaping and lawn and garden clean-up
Material
Steel
Height
54 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07551
- Zoro #
- G623309891
- UPC #
- 049206101623
- Country of Origin
- China
- Item
- 3-pc. Landscaping Garden Tool Set
- Application
- Landscaping and lawn and garden clean-up
- Material
- Steel
Dimensions
- Length
- 15 in
- Height
- 54 in
- Width
- 22 in
Description
When it comes to maintaining your home, trust tools from AMES. This convenient bundle is perfect for yard maintenance and gardening. The round point shovel is designed for digging while the square point shovel is ideal for moving and transferring materials. The 22-tine leaf rake clears leaves and other debris from your yard while also removing thatch.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.