Shop AMES
See all product information
Create Account
54 in. Wood Handle Steel Leaf Rake, 22-Tine, 3-Pack
- Mfr # 10000-07603
- Zoro # G723309876
product price:Â
$
61.99
/ea
Key Features
Head Length
15.4 in
Material
Steel
Head Material
Steel
Application
Raking leaves and clearing debris from lawns and gardens
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07603
- Zoro #
- G723309876
- UPC #
- 049206102323
- Country of Origin
- China
Dimensions
- Head Length
- 15.4 in
- Handle Length
- 48 in
- Overall Length
- 64.5 in
- Head Width
- 21.64 in
- Width
- 21.64 in
- Height
- 2.5 in
Details
- Material
- Steel
- Item
- Leaf Rake
- Head Material
- Steel
- Application
- Raking leaves and clearing debris from lawns and gardens
- Handle Material
- Wood
- Number of Tines
- 22
- Includes
- 3 Steel Tine Leaf Rakes
- Number of Pieces
- 3
Description
The Ames 22-tine steel leaf rake is used for clearing leaves and debris from lawns. The flexible steel tines pull out thatch for a healthier lawn. The steel head is bolted to the handle for a secure connection while raking.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.