Shop AMES
See all product information
Create Account
8 in Shrub Rake, Poly Head, Steel Handle, Cushion Grip
- Mfr # 2915900
- Zoro # G523368578
product price:Â
$
14.99
/ea
Key Features
Handle Material
Steel
Application
Raking in tight spaces without disturbing living plants and flowers
Head Material
Poly
Height
65.13 in
Head Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2915900
- Zoro #
- G523368578
- UPC #
- 49206633926
- Country of Origin
- United States
Dimensions
- Height
- 65.13 in
- Head Width
- 8.25 in
- Depth
- 1.75 in
- Width
- 8.25 in
Details
- Handle Material
- Steel
- Application
- Raking in tight spaces without disturbing living plants and flowers
- Head Material
- Poly
- Item
- Shrub Rake
- Material
- Poly/Steel
- Number of Tines
- 11
- Handle Type
- Cushion Grip
Description
Raking just got easier with the AMES Collector Series shrub rake. The optimized design of the poly head makes it easy to reach tight spaces to collect leaves and debris without disturbing your existing living plants. Ideal for removing debris from under shrubs, fences, trees, and other tight spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.