Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ames Ames 852 20 in. Tampico Utility Brush 852

Ames 852 20 in. Tampico Utility Brush (Discontinued)

  • Mfr # 852
  • Zoro # G203737359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852
Zoro #
G203737359
UPC #
81789008524
Country of Origin
China

Details

Brush Type
Utility Brush

Description

20 in. Tampico Utility Brush

All-natural acid-resistant fiber; wet or dry applications; general cleaning and applying sealants on any masonry surface.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 20 in. Tampico Utility Brush
Specifications
  • Dimension: 4.3 x 3.25 x 20 in.
  • Cube: 279.5
  • Weight: 0.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.