Shop AMES
See all product information
Create Account
Canvas Tray Wheelbarrow, Folding Design, Never Flat Tire, Cushion Grips
- Mfr # 20226700
- Zoro # G423309879
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Material
Canvas/Steel/Rubber
Capacity
5 cu ft
Wheel Material
Rubber
Includes
Wheelbarrow
Handle Style
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20226700
- Zoro #
- G423309879
- UPC #
- 049206162150
- Country of Origin
- China
Dimensions
- Overall Height
- 9.75 in
- Depth
- 61.8 in
- Wheel Dia.
- 4.5 in
- Overall Width
- 29.33 in
Details
- Material
- Canvas/Steel/Rubber
- Capacity
- 5 cu ft
- Wheel Material
- Rubber
- Includes
- Wheelbarrow
- Handle Style
- Cushion Grip
- Tray Material
- Canvas
- Number of Wheels
- 1
- Color
- Green
- Item
- Wheelbarrow
- Application
- Gathering and transporting leaves and debris during gardening or yard maintenance
Description
Transport mulch, soil, leaves, gardening supplies and other materials with ease with the AMES folding wheelbarrow. The spacious canvas tray can be unhooked to lay flat like a tarp while loading and unloading. Or simply pour the materials from either end of the tray. A 4.5-inch diameter Never Flat tire and angled, cushioned handles makes movement around the garden quick and easy. And once the job is done, the wheelbarrow folds flat and can be hung out of the way on a wall or closet hook.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.