Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ames Floral Polyethylene Leaf Rake Childrens 682917

Floral Polyethylene Leaf Rake Childrens (Discontinued)

  • Mfr # 682917
  • Zoro # G103727160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
682917
Zoro #
G103727160
UPC #
-
Country of Origin
United States

Details

Head Style
Poly
Head Material
Polyethylene
Item
Leaf Rake

Description

Features
  • Kid's Floral Polyethylene Leaf Rake.
  • Polypropylene Head.
  • 19 in. Tough Flex Reinforced Tines.
  • 48 in. Hardwood Handle.
  • Replacement Handle.
  • Dimension - 58 x 18 x 1 in.
  • Item Weight - 0.83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.