Shop AMES
See all product information
Create Account
Garden Cart Caddy, 4-Wheel, Tool Storage, Snap-close Lid
- Mfr # 20213200
- Zoro # G123309896
product price:Â
$
73.39
/ea
Key Features
Depth
20 in
Material
Poly
Application
Storing and transporting tools, hardware, cleaning supplies, Can be used as a garden seat
Max. Load Capacity
225 lb
Wheel Material
Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20213200
- Zoro #
- G123309896
- UPC #
- 049206155923
- Country of Origin
- China
Dimensions
- Depth
- 20 in
- Overall Width
- 12.09 in
- Overall Height
- 11.1 in
- Wheel Dia.
- 5.5 in
Details
- Material
- Poly
- Application
- Storing and transporting tools, hardware, cleaning supplies, Can be used as a garden seat
- Max. Load Capacity
- 225 lb
- Item
- Garden Cart Caddy
- Wheel Material
- Poly
- Color
- Brown
- Number of Wheels
- 4
- Includes
- Garden Cart Caddy
Description
This AMES Garden Cart keeps your tools close to hand, no matter what the project entails. With its durable poly construction, poly wheels, and an integrated handle, this space-saving, and multi-purpose caddy can store and transport tools as needed. It's also ideal for storing and transporting hardware, garden shovels, spades, cleaning supplies, auto detailing brushes and sponges, towels, and more. Plus, the lid snaps closed to secure items when not in use and doubles as a convenient, sturdy seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.