Garden Hand Tool Set, 2-Piece, Trowel, Scoop, Ergonomic Gel Grip
- Mfr # 24452009
- Zoro # G923309898
product price:Â
$
34.59
/ea
Key Features
Head Material
Steel
Handle Material
Poly/TPE
Handle Type
Ergonomic
Material
Steel/Poly/TPE
Includes
Trowel, Scoop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24452009
- Zoro #
- G923309898
- UPC #
- 049206161917
- Country of Origin
- United States
Dimensions
- Handle Length
- 5.3 in
Details
- Head Material
- Steel
- Handle Material
- Poly/TPE
- Handle Type
- Ergonomic
- Material
- Steel/Poly/TPE
- Includes
- Trowel, Scoop
- Item
- Hand Trowel & Scoop Set
- Application
- Digging and scooping soil in raised beds and container gardens
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. This set includes a soil scoop and trowel that are perfect for gardening in raised beds and container gardens. The hand trowel is used for planting, transplanting, weeding, moving, and smoothing soil while the hand scoop is great for scooping soil and fertilizer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.