Shop OSHKOSH TOOLS
See all product information
Create Account
Master Straight Shovel, Carbon Steel Blade, 10 in L, 10 ft L Handle
- Mfr # 2035
- Zoro # G421836896
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Carbon Steel
Blade Length
10 in
Handle Material
Ashwood
Type
Master Straight
Handle Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2035
- Zoro #
- G421836896
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Carbon Steel
- Handle Material
- Ashwood
- Type
- Master Straight
Dimensions
- Blade Length
- 10 in
- Handle Length
- 10 ft
Description
Oshkosh shovel master straight, 10 in blade length, carbon steel blade, 10 ft handle length, ash wood handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.