Shop AMES
See all product information
Create Account
Garden Hoe, Steel Blade, 48 in. Wood Handle
- Mfr # 1886000
- Zoro # G123309940
product price:Â
$
10.99
/ea
Key Features
Width
6.25 in
Height
51.5 in
Application
Breaking up soil, weeds, and cultivating gardens
Head Material
Steel
Head Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1886000
- Zoro #
- G123309940
- UPC #
- 049206188600
- Country of Origin
- United States
- Item
- Garden Hoe
- Application
- Breaking up soil, weeds, and cultivating gardens
- Head Material
- Steel
- Handle Material
- Wood
- Includes
- Garden Hoe
Dimensions
- Width
- 6.25 in
- Height
- 51.5 in
- Head Width
- 6.25 in
- Handle Length
- 48 in
- Overall Length
- 5 in
Description
This AMES Garden Hoe is used for weeding and chopping in light, sandy soil. Sturdy, lacquered handle provides years of service. Perfect for homeowners for regular lawn and garden maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.