Diamond Push Hoe Long Handle, The Ideal Long Handled Hoe for Cutting Weeds Wihtout Straining.
- Mfr # 31-10
- Zoro # G023392141
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Size
Long Handle
Includes
One DeWit Diamond Push Hoe
Material
Ash Wood
Hand-Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-10
- Zoro #
- G023392141
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Height
- 3 in
- Size
- Long Handle
- Width
- 6 in
- Overall Length
- 59 in
Details
- Includes
- One DeWit Diamond Push Hoe
- Material
- Ash Wood
- Item
- DeWit Diamond Push Hoe Long Handle
- Hand-Crafted
- Yes
- Color
- Grey and Brown
- For Use With
- Gardening, Planting and Ourdoor Work
- Head Material
- Hardened Boron Steel
Description
DeWit Daimond Hoe with 60" Handle Product Details: Features 4 very sharp forged edges Designed to push and pull while cutting weeds just below the surface Handle made of European ash No chopping! Dimensions: Head: 2”L x 8”W Total: 60”L; 3.5lbs #31-10 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.