Shop AMES
See all product information
Create Account
Garden Storage Cart, Poly, 4-Wheel, Seat with Cup Holder
- Mfr # 1123047100
- Zoro # G823368582
product price:Â
$
82.55
/ea
Key Features
Capacity
2 cu. ft.
Material
Poly
Application
Storing and transporting tools, supplies, and refreshments around the house, garden, or work area
Overall Height
14 in
Number of Wheels
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1123047100
- Zoro #
- G823368582
- UPC #
- 49206039247
- Country of Origin
- China
- Capacity
- 2 cu. ft.
- Material
- Poly
- Application
- Storing and transporting tools, supplies, and refreshments around the house, garden, or work area
- Number of Wheels
- 4
- Color
- Brown
- Wheel Material
- Poly
- Holding Capacity
- 2
- Item
- Lawn Cart
- Weight Capacity (Lb.)
- 200 lb
Dimensions
- Overall Height
- 14 in
- Overall Width
- 15 in
- Overall Length
- 26.5 in
- Wheel Diameter
- 7 in
Description
Store and transport gardening tools, cleaning supplies, and refreshments around the home and garden with the original AMES Lawn Buddy lawn cart. Flip the lid to use it as a convenient handle or use it as a sturdy seat. Four 7-inch wheels with solid steel axles carry loads with minimal effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.