Shop AMES
See all product information
Create Account
Hand Cultivator, Steel Head, Hardwood Handle, Hang-up Hole
- Mfr # 2446300
- Zoro # G223368601
product price:Â
$
4.99
/ea
Sold in multiples of 3 for
$14.97
Key Features
Width
3.5 in
Tine Length
5.7 in
Handle Style
Short
Head Material
Steel
Head Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2446300
- Zoro #
- G223368601
- UPC #
- 49206132597
- Country of Origin
- China
- Item
- Hand Cultivator
- Handle Style
- Short
- Head Material
- Steel
- Handle Material
- Hardwood
- Material
- Steel/Hardwood
- Number of Tines
- 3
- Application
- Loosening and leveling soil, breaking up compacted soil and spreading materials evenly
Dimensions
- Width
- 3.5 in
- Tine Length
- 5.7 in
- Head Width
- 3.5 in
- Height
- 11.02 in
- Depth
- 2.6 in
- Handle Length
- 5.3 in
Description
When it comes to maintaining your garden, trust quality hand tools from AMES. This cultivator features a strong steel head and a comfortable wood handle. Perfect for loosening packed soil and rake and smooth soil in beds and planters. A convenient built-in hang-up hole makes for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.