4-Tine Cultivator, Forged Steel, Hardwood Handle, Cushion Grip
- Mfr # 2853600
- Zoro # G823368612
product price:Â
$
38.99
/ea
Key Features
Number of Tines
4
Application
Tilling and aerating in hard, rocky soil
Handle Length
54 in
Handle Material
Hardwood
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2853600
- Zoro #
- G823368612
- UPC #
- 49206633735
- Country of Origin
- United States
- Number of Tines
- 4
- Application
- Tilling and aerating in hard, rocky soil
- Handle Material
- Hardwood
- Head Material
- Steel
- Handle Style
- Cushion Grip
- Material
- Steel/Hardwood
- Item
- Cultivator
Dimensions
- Handle Length
- 54 in
- Width
- 5 in
- Tine Length
- 3.75 in
- Depth
- 4.38 in
- Height
- 57.5 in
- Head Width
- 5 in
Description
Featuring four sharp tines, a sturdy hardwood handle, and a 10-inch cushion grip, the AMES cultivator is ideal for tilling and aerating in hard, rocky soil. This durable, dependable tool is designed for use season after season.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.