Shop AMES
See all product information
Create Account
Hand Soil Scoop, Stainless Steel, Ergonomic Gel Grip
- Mfr # 2445400
- Zoro # G723309890
product price:Â
$
13.65
/ea
Key Features
Material
Steel/Poly/TPE
Handle Material
Poly/TPE
Handle Length
5.3 in
Blade Width
3.75 in
Blade Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2445400
- Zoro #
- G723309890
- UPC #
- 049206132511
- Country of Origin
- China
Dimensions
- Handle Length
- 5.3 in
- Blade Width
- 3.75 in
- Blade Length
- 6 in
- Depth
- 1.38 in
- Overall Height
- 13.75 in
- Width
- 3.88 in
Details
- Material
- Steel/Poly/TPE
- Handle Material
- Poly/TPE
- Handle Type
- Ergonomic
- Application
- Scooping soil in smaller gardens, raised beds, and container gardens
- Includes
- Hand Soil Scoop
- Blade Material
- Steel
- Item
- Hand Soil Scoop
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. Featuring a stainless steel blade, this hand scoop is great for gardening in raised beds and container gardens. Used for scooping soil and fertilizer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.