Round Point Shovel, Tempered Steel, Hardwood Handle, Cushion Grip
- Mfr # 25332100
- Zoro # G623368591
product price:Â
$
26.75
/ea
Key Features
Handle Material
Fiberglass
Blade Length
11.25 in
Blade Material
Tempered Steel
Overall Height
61 in
Handle Type
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25332100
- Zoro #
- G623368591
- UPC #
- 49206634008
- Country of Origin
- China
- Item
- Shovel
- Handle Material
- Fiberglass
- Blade Material
- Tempered Steel
- Handle Type
- Cushion Grip
- Material
- Steel/Fiberglass
- Application
- Digging and gardening in hard, rocky soil
Dimensions
- Blade Length
- 11.25 in
- Overall Height
- 61 in
- Handle Length
- 46.5 in
- Depth
- 4.83 in
- Blade Width
- 8.75 in
- Width
- 8.75 in
Description
The AMES round point shovel is an excellent choice for homeowners with frequent gardening jobs and yard maintenance. The steel round-point blade is suitable for digging, particularly in hard rocky soil, while the fiberglass handle is lightweight yet durable.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.